Shop All Depository & Drop Safes
Sentry Safe
Drop Slot Depository Safe, with Dual-key 20 lbs lb, Silver, Steel
Mfr # UC025K
Zoro # G5237353
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 8.5 in
- Outside Width 6 in
- Outside Depth 12.3 in
- Material Steel
- Capacity 0.23 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # UC025K
- Zoro # G5237353
- UPC # 49074024918
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 8.5 in |
Outside Width | 6 in |
Outside Depth | 12.3 in |
Details
Material | Steel |
Capacity | 0.23 cu ft |
Color | Silver |
Net Weight | 20 lbs lb |
Item | Drop Slot Depository Safe |
Lock Style | Dual-key |
Description
Sentry® Safe UC025K Safe, 0.23 cu ft., 6 x 12.3 x 8.5, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 3 1/2 in H (BS-48)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel (UC-025K)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 29 lb, 0.39 cu ft, Solid Steel (UC-039K)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 95 lb, 0.94 cu ft, Solid Steel (DH-074E)
- SENTRY SAFE with Programmable Electronic lock with time delay 0.94 cu ft, Steel (DH-074E)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- Sentry Safe Depository & Drop Safes