Shop All Currency Holders
Sentry Safe
Deluxe Safebox Privacy Key Lock
Mfr # DCB-1
Zoro # G7822948
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 3 1/8 in
- Safe Sub-Category Compact and Portable
- Outside Width 11 1/8 in
- Capacity 0.21 cu ft
- Outside Depth 9 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # DCB-1
- Zoro # G7822948
- UPC # 049074005108
- Country of Origin China
- Category Currency Holders
Dimensions
Outside Height | 3 1/8 in |
Outside Width | 11 1/8 in |
Outside Depth | 9 3/16 in |
Details
Item | Security Safe |
Safe Sub-Category | Compact and Portable |
Capacity | 0.21 cu ft |
Material | Steel |
Color | Black |
Lock Style | Privacy Key |
Includes | 7 Slot Removable Tray, Spring Loaded Bill Clips |
Net Weight | 5 lb |
Holds | Money, Small Papers |
Number of Shelves | 1 |
Number of Drawers | 0 |
Finish | Enamel |
Number of Bolts | 0 |
Water Endurance | Not Specified |
Description
Security Safe, Color Black, Net Weight 5 lb, Capacity 0.21 cu ft, Water Endurance Not Specified, Material Steel, Finish Enamel, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Number of Bolts 0, Outside Height 3 1/8 in, Outside Width 11 1/8 in, Outside Depth 9 3/16 in, Holds Money, Small Papers, Includes 7 Slot Removable Tray, Spring Loaded Bill Clips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Side Tab, 1-10, White, PK104 (31001)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- U-MARK Paint Marker with Reversible Tip, White (10705)
- EPSON T802XL220-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Cyan (T802XL220-S)
- SENTRY SAFE Drawer Safe, Steel, Key Lock, Black (DS-1)
- SENTRY SAFE Security Drawer, Steel, Gloss (KDS-1)
- SENTRY SAFE CASH BOX KEYED STEEL BLK (CB12ENGHRO)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- GLOBAL INDUSTRIAL MasterCoin Coin Bag W/ Reinforced Handle, 12W x 19H, Clear, 100PK (320841)
- CONTROLTEK Heavy Duty Fire Retardant Box, 1 Compartment, 12.75 x 8.25 x 4, Sand (500123)
- SECURIT Tamper-Evident Deposit Bags, 9 x 12, Plastic, White, PK100 (PMC58001)
- Sentry Safe Currency Holders