Shop All Portable Safes
Sentry Safe
Compact Safe, 0.05 cu ft, 2 lbs lb, Combination Lock
Mfr # P005C
Zoro # G403522748
product price: $22.09
/ea
$22.09
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
- Brand Sentry Safe
- MFR # P005C
- Zoro # G403522748
- UPC # 49074017422
- Country of Origin China
- Category Portable Safes
Description
Portable safe offers versatile, on-the-go security. Roller-style, three-digit combination lock is one of the most reliable mechanisms available for portable lock boxes. Solid steel body and a soft interior lining ensure that your fragile, delicate valuables remain free from damage. Braided steel tethering cable allows you to attach the P005C to fixed objects for added security while traveling. Ideal for protecting your most valuable compact items: jewelry, storage devices, smartphones, wallets, keys and more.
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
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- WALL CONTROL Industrial Pegboard, Gray Metal Peg Boards, PK2 (35-IP-3232-G)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 5 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (P008E)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- SENTRY SAFE Compact Safe, 0.5 cu ft, 16 lb, Electronic, Override Key Lock (PL048E)
- Sentry Safe Portable Safes