Shop All Floor & Wall Safes
Sentry Safe
Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating
Mfr # S6770
Zoro # G2525047
product price: $804.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Outside Height 34 1/2 in
- Outside Width 20 1/2 in
- Outside Depth 22 in
- Lock Style Digital, Dual Key
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Safe
- MFR # S6770
- Zoro # G2525047
- UPC # 049074004897
- Country of Origin Korea, Republic of
- Category Floor & Wall Safes
Dimensions
Outside Height | 34 1/2 in |
Outside Width | 20 1/2 in |
Outside Depth | 22 in |
Inside Width | 15 in |
Inside Depth | 13 in |
Inside Height | 26 1/2 in |
Details
Lock Style | Digital, Dual Key |
Material | Steel |
Fire Rating | 1 hr. |
Color | Gray |
Includes | Locking Drawer |
Net Weight | 335 lb |
Capacity | 3 cu ft |
Holds | Business Records And Valuables |
Item | Fire Rated Security Safe |
Number of Drawers | 1 |
Number of Bolts | 3 Dead Bolts, 5 Live Locking |
Number of Shelves | 2 Adjustable |
Water Endurance | Not Specified |
Finish | Powder Coated |
Fire Rated | Yes |
Standards | ETL Verified, UL Classified |
Description
Commercial Safe, Gray, Net Weight 335 lb, Capacity 3 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 2 Adjustable, Lock Style Digital, Dual Key, Number of Bolts 3 Dead Bolts, 5 Live Locking, Outside Height 34 1/2 in, Outside Width 20 1/2 in, Outside Depth 22 in, Inside Height 26 1/2 in, Inside Width 15 in, Inside Depth 13 in, Holds Business Records And Valuables, Meets ETL Verified, UL Classi�ed, Includes Locking Drawer, Number of Drawers 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx60"L (C1860-WGRT)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085280)
- ECONOCO Banner Displayer, Black (DBD96/B)
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb (T8331BLKHRO)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating (EF3428E)
- SENTRY SAFE Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating (EF3428E)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- Sentry Safe Floor & Wall Safes