Shop All Portable Safes
Sentry Safe
Chest Safe, 0.36 cu ft, 24 lb
Mfr # CHW30200
Zoro # G8577694
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 39/64 in
- Outside Width 15 39/64 in
- Outside Depth 14 13/16 in
- Lock Style Tubular Key
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry Safe
- MFR # CHW30200
- Zoro # G8577694
- UPC # 049074023126
- Country of Origin Mexico
- Category Portable Safes
Dimensions
Outside Height | 7 39/64 in |
Outside Width | 15 39/64 in |
Outside Depth | 14 13/16 in |
Inside Depth | 5 13/32 in |
Inside Width | 9 13/64 in |
Inside Height | 12 39/64 in |
Details
Lock Style | Tubular Key |
Material | Steel |
Fire Rating | Not Rated |
Color | Gray |
Net Weight | 24 lb |
Capacity | 0.36 cu ft |
Holds | Documents, Letter and 4A Size Paper Flat, Records, Valuables |
Item | Chest Safe |
Water Endurance | Waterproof |
Number of Bolts | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Fire Rated | No |
Description
Fire Safe, Color Gray, Net Weight 24 lb, Capacity 0.36 cu ft, Not Rated Fire Rating, Water Endurance Waterproof, Material Steel, Number of Shelves 1, Number of Drawers 0, Lock Style Tubular Key, Number of Bolts 0, Outside Height 7 39/64 in, Outside Width 15 39/64 in, Outside Depth 14 13/16 in, Inside Height 12 39/64 in, Inside Width 9 13/64 in, Inside Depth 5 13/32 in, Holds Documents, Letter and 4A Size Paper Flat, Records, Valuables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4C)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- PRIME-LINE Bumper, Universal Fit, Wardrobe Door, Edge Mount 2 Pack (D 1702)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- SENTRY SAFE Security Safe, 0.14 cu ft, 24 lbs lb, Electronic Keypad Lock (X014E)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lbs lb, Combination Lock (P005C)
- VAULTZ Chest Safe, 7.6 lbs, Combination Lock (VZ00323)
- Sentry Safe Portable Safes