Shop All Forklift Accessories
Sentry Protection System
Collision Sentry CLN-211 Self-Powered Warehouse Collision Warning System With Audio
Mfr # CLN-200
Zoro # G108827605
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry Protection System
- MFR # CLN-200
- Zoro # G108827605
- Country of Origin United States
- Category Forklift Accessories
Description
Collision sentry cln-200 self-powered warehouse collision warning system with audio collision sentry corner pro works to prevent accidents at blind corners by sending both an audio and visual alert to warn of approaching traffic. Collision sentry corner pro helps create a safer working environment in areas where forklift traffic and pedestrian traffic intersect. working like a traffic light to flash a warning, the patented corner pro uses infrared motion detectors to see around blind corners. when motion is detected on both sides of the corner, it sends synchronized audio and visual signals to warn approaching traffic of a possible collision. collision sentry is portable, compact, lightweight and deploys immediately. powered by three standard d-cell alkaline batteries included. Battery life is estimated at a minimum of 12 months. Stand-alone low battery indicator. Control switches regulate the sound on or off and the volume high or low. No tools are needed. Flush mounted magnets allow the collision sentry corner pro to easily snap on to the pallet rack. Integrated mounting points allow for attaching the unit to non-magnetic surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Gasket For Venturi Box (N682)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb (1NXA1)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 16 in W, Nylon, Yellow (WB1-916-8)
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- MAINETIRE SMOOTH PRESS ON TIRE 8-1/2IN X 4IN X 4IN FORKLIFT PARTS AND ACCESSORY (Supplier Stock No)
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- CALDWELL Fork Covers, 48 x 6 In, Pr (48-2-6)
- IDEAL WAREHOUSE INNOVATIONS Propane Valve, Plastic, Yellow, 2" Dia. (70-1104)
- ZORO SELECT Safety Orange Forklift Seat Belt (16TA30026E)
- Sentry Protection System Forklifts & Attachments