Shop All Column Protectors
Sentry
Parking Column Protector, Yellow, ARPRO
Mfr # PSP-050-Y-CTN
Zoro # G8907333
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ARPRO
- Fits Column Shape Square
- Overall Height 39 1/4 in
- Fits Column Size 24 in
- Overall Width 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry
- MFR # PSP-050-Y-CTN
- Zoro # G8907333
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 39 1/4 in |
Fits Column Size | 24 in |
Overall Width | 17 1/4 in |
Details
Material | ARPRO |
Fits Column Shape | Square |
Color | Yellow |
Includes | (4) Planks/Carton and (8) Interlocking Keys |
Column Protector Material | ARPRO(R) |
Installation Method | Secured to Column with Straps |
Item | Column Protector |
For Use With | Modular Corners Mfr. Model No. PSC-060-B-CTN |
Overall Thickness | 1 1/2 in |
Description
Column Protector, Fits Column Size 24 in, Fits Column Shape Square, Overall Height 39 1/4 in, Color Yellow, Overall Thickness 1 1/2 in, Overall Width 17 1/4 in, Installation Method Secured to Column with Straps, Column Protector Material ARPRO(R), Includes (4) Planks/Carton and (8) Interlocking Keys, For Use With Modular Corners Mfr. Model No. PSC-060-B-CTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- PEERLESS CHAIN PM ALOY 1/2"X1-1/2" X 3" X 6", PMA050 (PMA050)
- ROADPRO 40" Combination Winch Bar, Chrome Finish (RPWB-3)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- ZORO SELECT Column Protector, Yllw, 36inH, 18inW, Square (V-PAD-S-312-Y)
- Sentry Column Protectors