Shop All Column Protectors
Sentry
Parking Column Protector, Wall System Clips, Black
Mfr # PSWC-FL-BL-1400
Zoro # G8907403
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Overall Length 55 1/2 in
- Fits Column Shape Rectangle
- Overall Height 1-1/2"
- Fits Column Size 55 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PSWC-FL-BL-1400
- Zoro # G8907403
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Length | 55 1/2 in |
Overall Height | 1-1/2" |
Fits Column Size | 55 1/2 in |
Overall Width | 1 1/2 in |
Details
Material | polypropylene |
Fits Column Shape | Rectangle |
Color | Black |
Includes | (12) Clips Per Carton |
Installation Method | Secure to Wall with Fasteners |
Overall Thickness | 1-1/2" |
Item | Parking Panel Brackets |
For Use With | Round Parking Panels |
Description
Parking Panel Brackets, Overall Length 55 1/2 in, Overall Width 1 1/2 in, Color Black, For Use With Round Parking Panels, Includes (12) Clips Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- EAGLE MFG Column Protector, 12 Column Opening, Yellow (1712)
- Sentry Warehouse Safety Guards & Protectors