Shop All Column Protectors
Sentry
Parking Column Protector, Black, ARPRO
Mfr # PSR-045-B-CTN
Zoro # G8907394
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ARPRO
- Fits Column Shape Round
- Overall Height 39 1/4 in
- Fits Column Size 24 in
- Overall Width 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PSR-045-B-CTN
- Zoro # G8907394
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 39 1/4 in |
Fits Column Size | 24 in |
Overall Width | 27 1/2 in |
Details
Material | ARPRO |
Fits Column Shape | Round |
Color | Black |
Includes | (3) Planks Per Carton |
Column Protector Material | ARPRO(R) |
Installation Method | Secured to Column with Straps (Straps Not Included) |
Item | Column Protector |
Overall Thickness | 1 1/2 in |
Description
Column Protector, Fits Column Size 24 in, Fits Column Shape Round, Overall Height 39 1/4 in, Color Black, Overall Thickness 1 1/2 in, Overall Width 27 1/2 in, Installation Method Secured to Column with Straps (Straps Not Included), Column Protector Material ARPRO(R), Includes (3) Planks Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Lever Lip Lock For Kelley Fx Board Sprin (155-150)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- AMERICAN FORGE & FOUNDRY Brake Drum Dolly, For Brake Drum 16 1/2 (3595A)
- ULTIMATION Roller Bracket, Galvanized Steel for 7/16in Hex Axle, 1/2 Angle (190-BR)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Column Protector Wrap, Yellow, 42" H x 44 W (CW0244-42KIT)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- Sentry Column Protectors