Shop All Column Protectors
Sentry
Parking Column Protector, Black, ARPRO
Mfr # PSC-060-B-CTN
Zoro # G8907342
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ARPRO
- Fits Column Shape Square
- Overall Height 39 1/4 in
- Fits Column Size 24 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PSC-060-B-CTN
- Zoro # G8907342
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 39 1/4 in |
Fits Column Size | 24 in |
Overall Width | 2 1/4 in |
Details
Material | ARPRO |
Fits Column Shape | Square |
Color | Black |
Includes | (4) Corners/Carton and Interlocking Keys |
Column Protector Material | ARPRO(R) |
Installation Method | Secured to Column with Straps |
For Use With | Modular Planks Mfr. Model No. PSP-050-Y-CTN, PSP-050-B-CTN |
Overall Thickness | 2 1/4 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 24 in, Fits Column Shape Square, Overall Height 39 1/4 in, Color Black, Overall Thickness 2 1/4 in, Overall Width 2 1/4 in, Installation Method Secured to Column with Straps, Column Protector Material ARPRO(R), Includes (4) Corners/Carton and Interlocking Keys, For Use With Modular Planks Mfr. Model No. PSP-050-Y-CTN, PSP-050-B-CTN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J874)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- SENTRY Column Protector, Fits Column Size 10" x 10" (CS2442-10S)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- Sentry Column Protectors