Shop All Column Protectors
Sentry
Lock Buckle Prtctr Strap, 158inL, Yllw, PK2
Mfr # PSS-4000-YR-SL
Zoro # G8907421
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 158"
- Width 2"
- Overall Length 158 in
- Overall Width 2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PSS-4000-YR-SL
- Zoro # G8907421
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 158" |
Width | 2" |
Overall Length | 158 in |
Overall Width | 2 in |
Details
Color | Yellow |
Includes | Locking Buckles |
Item | Parking Column Protector Straps |
For Use With | Parking Column Protector |
Description
Parking Column Protector Straps, Overall Length 158 in, Overall Width 2 in, Color Yellow, For Use With Parking Column Protector, Includes Locking Buckles, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, 800 lb., 2 in W (P21R-PH040D-14-BC)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4C1P6)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- VESTIL Structural Column Guard (VB-10)
- Sentry Warehouse Safety Guards & Protectors