Shop All Column Protectors
Sentry
Lock Buckle Prtctr Strap, 100inL, Yllw, PK2
Mfr # PSS-2500-YR-SL
Zoro # G8907437
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100"
- Width 2"
- Overall Length 100 in
- Overall Width 2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PSS-2500-YR-SL
- Zoro # G8907437
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 100" |
Width | 2" |
Overall Length | 100 in |
Overall Width | 2 in |
Details
Color | Yellow |
Includes | Locking Buckles |
Item | Parking Column Protector Straps |
For Use With | Parking Column Protector |
Description
Parking Column Protector Straps, Overall Length 100 in, Overall Width 2 in, Color Yellow, For Use With Parking Column Protector, Includes Locking Buckles, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Double J-Hooks (7527WH-Y)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- SENTRY Column Protector Wrap, Yellow, 42" H x 44 W (CW0244-42KIT)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector, Fits Column Size 10" x 10" (CS2442-10S)
- Sentry Warehouse Safety Guards & Protectors