Shop All Column Protectors
Sentry
Column Protector, Yllw, 18inLx18inW, LLDPE
Mfr # CS3842-18S
Zoro # G2209560
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$744.99
Free 30-Day Returns
Key Features
- Material LLDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 18 in
- Overall Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CS3842-18S
- Zoro # G2209560
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 18 in |
Overall Width | 38 in |
Details
Material | LLDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Description
Column Protector, Fits Column Size 18 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Width 38 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- BALLYMORE 93 in H Aluminum Wheelbarrow Ladder, 6 Steps, 300 lb Load Capacity (ALWB-630G)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- GLOBAL INDUSTRIAL 42inH x 13inW Narrow Column Protectors, 4 - 6in Column Opening, Yellow (708166YL)
- Sentry Warehouse Safety Guards & Protectors