Shop All Column Protectors
Sentry
Column Protector, Yllw, 16inLx16inW, LLDPE
Mfr # CS3342-16S
Zoro # G2209579
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$693.99
Free 30-Day Returns
Key Features
- Material LLDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 16 in
- Overall Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CS3342-16S
- Zoro # G2209579
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 16 in |
Overall Width | 33 in |
Details
Material | LLDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Description
Column Protector, Fits Column Size 16 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Width 33 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 27' Blue Winch Strap with D-Ring (427DR-B)
- PENTALIFT Snubber Springs, Lip Chain Spring (302-0951)
- XPOSE SAFETY Ball Bungees White 6 in , 25PK (BB-6W-25-X)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, Nylon (BBS18NR)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Column Protector, Fits Column Size 10" x 10" (CS2442-10S)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- Sentry Warehouse Safety Guards & Protectors