Shop All Column Protectors
Sentry
Column Protector, Yllw, 14inLx14inW, LLDPE
Mfr # CS3342-14S
Zoro # G2209588
product price: $668.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Key Features
- Material LLDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 14 in
- Overall Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry
- MFR # CS3342-14S
- Zoro # G2209588
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 14 in |
Overall Width | 33 in |
Details
Material | LLDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Description
Column Protector, Fits Column Size 14 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Width 33 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- ZORO SELECT Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H (2CFN1)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- Sentry Warehouse Safety Guards & Protectors