Shop All Column Protectors
Sentry
Column Protector Wrap, Yellow, 42" H x 44 W
Mfr # CW0244-42KIT
Zoro # G8907306
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EVA-Polyethylene
- Fits Column Shape Round
- Overall Height 42 in
- Fits Column Size 24 in
- Overall Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CW0244-42KIT
- Zoro # G8907306
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 24 in |
Overall Width | 44 in |
Details
Material | EVA-Polyethylene |
Fits Column Shape | Round |
Color | Yellow |
Includes | (2) Black Nylon Straps and (2) Panels |
Column Protector Material | EVA-Polyethylene |
Installation Method | Secured to Column with Straps |
Overall Thickness | 2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 24 in, Fits Column Shape Round, Overall Height 42 in, Color Yellow, Overall Thickness 2 in, Overall Width 44 in, Installation Method Secured to Column with Straps, Column Protector Material EVA-Polyethylene, Includes (2) Black Nylon Straps and (2) Panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 18' - 1-ply (EE1-902-18-T3)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 4 in, 198 lb (1G197)
- BISON LIFTING EQUIPMENT 1 Ton Plain Trolley, 3.15" - 5.75" (PT010)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- VESTIL Structural Column Guard (VB-9R)
- Sentry Warehouse Safety Guards & Protectors