Shop All Column Protectors
Sentry
Column Protector Straps, 158inL, Blck, PK2
Mfr # PSS-4000-BR
Zoro # G8907473
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 158"
- Width 2"
- Overall Length 158 in
- Overall Width 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PSS-4000-BR
- Zoro # G8907473
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 158" |
Width | 2" |
Overall Length | 158 in |
Overall Width | 2 in |
Details
Color | Black |
For Use With | Parking Column Protector |
Item | Parking Column Protector Straps |
Description
Parking Column Protector Straps, Overall Length 158 in, Overall Width 2 in, Color Black, For Use With Parking Column Protector, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- VESTIL Economical Floor Lock (FL-8)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2525 lb. (200 CI15)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Column Protector, Fits Column Size 10" x 10" (CS2442-10S)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- Sentry Warehouse Safety Guards & Protectors