Shop All Column Protectors
Sentry
Column Protector Straps, 100inL, Yllw, PK2
Mfr # PSS-2500-YR
Zoro # G8907412
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100"
- Width 2"
- Overall Length 100 in
- Overall Width 2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # PSS-2500-YR
- Zoro # G8907412
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 100" |
Width | 2" |
Overall Length | 100 in |
Overall Width | 2 in |
Details
Color | Yellow |
For Use With | Parking Column Protector |
Item | Parking Column Protector Straps |
Description
Parking Column Protector Straps, Overall Length 100 in, Overall Width 2 in, Color Yellow, For Use With Parking Column Protector, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE1801NTX4)
- CHAMPION SPORTS Scooter With Handles, Blue/yellow, 4 Rubber Swivel Casters, Plastic, 12 X 12 (PGH12)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A2E10C50P6)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- SENTRY Column Protector, Fits Column Size 10" x 10" (CS2442-10S)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- Sentry Warehouse Safety Guards & Protectors