Shop All Column Protectors
Sentry
Column Protector, Fits Column Size 8" x 8"
Mfr # CS2442-8S
Zoro # G4571073
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Column Shape Square
- Overall Height 42 in
- Fits Column Size 8 in
- Overall Width 24 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CS2442-8S
- Zoro # G4571073
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 8 in |
Overall Width | 24 in |
Details
Fits Column Shape | Square |
Color | Yellow |
Includes | (2) Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 1/4 in |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape Square, Overall Height 42 in, Color Yellow, Overall Thickness 1/4 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 5/16" (RF624)
- PEERLESS CHAIN 4"X 5' STRAP ASSY W/ROLLOFF HK, CC4605 (CC4605)
- ZORO SELECT Convertible Hand Truck, Polyurethane Whl (24L330)
- VESTIL Pump Seal Kit (74-000-805)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Column Protector, Fits Column Size 10" x 10" (CS2442-10S)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- GLOBAL INDUSTRIAL 42H x 24W Column Protector, 10 Column Opening, Yellow (708164YL)
- Sentry Warehouse Safety Guards & Protectors