Shop All Column Protectors
Sentry
Column Protector, Fits Column Size 30
Mfr # CS4442-30R
Zoro # G4851207
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Fits Column Shape Round
- Overall Height 42 in
- Fits Column Size 30 in
- Overall Width 44 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CS4442-30R
- Zoro # G4851207
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 30 in |
Overall Width | 44 in |
Details
Fits Column Shape | Round |
Color | Yellow |
Includes | (2) Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 1/4 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 30 in, Fits Column Shape Round, Overall Height 42 in, Color Yellow, Overall Thickness 1/4 in, Overall Width 44 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0315024)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 80-010YB .25 x 600 ft. Buffalo Twisted Polypro Rope in Yellow and Black (80-010YB)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 10inW, Square (V-PAD-S-34-Y)
- Sentry Warehouse Safety Guards & Protectors