Shop All Column Protectors
Sentry
Column Protector, Fits Column Size 12" x 24"
Mfr # CS3842-12X24S
Zoro # G4793673
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$907.99
Free 30-Day Returns
Key Features
- Fits Column Shape Rectangle
- Overall Height 42 in
- Fits Column Size 12 in x 24 in
- Overall Width 38 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CS3842-12X24S
- Zoro # G4793673
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 12 in x 24 in |
Overall Width | 38 in |
Details
Fits Column Shape | Rectangle |
Color | Yellow |
Includes | (2) Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 1/4 in |
Description
Column Protector, Fits Column Size 12 in x 24 in, Fits Column Shape Rectangle, Overall Height 42 in, Color Yellow, Overall Thickness 1/4 in, Overall Width 38 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2" Rise x 46" Wide x 23-1/4" Depth (MRAEZ2100)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- VESTIL Air-Powered Fork Truck Jack, 44K, 48" (AIR-J)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- EAGLE MFG 8 Column Opening Orange, Eagle Column Protector, (1708OR)
- Sentry Column Protectors