Shop All Column Protectors
Sentry
Column Protector, Fits Column Size 12" x 12"
Mfr # CS2442-12SFE
Zoro # G4867961
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Column Shape Square
- Overall Height 42 in
- Fits Column Size 12 in
- Overall Width 24 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CS2442-12SFE
- Zoro # G4867961
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 12 in |
Overall Width | 24 in |
Details
Fits Column Shape | Square |
Color | Yellow |
Includes | (2) Straps, Cutout for Fire Extinguisher |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 1/4 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 12 in, Fits Column Shape Square, Overall Height 42 in, Color Yellow, Overall Thickness 1/4 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Straps, Cutout for Fire Extinguisher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1801DX5)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC334T)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- ZORO SELECT Column Protector, Yllw, 36inH, 16inW, I-Beam (V-PAD-I-310-Y)
- Sentry Column Protectors