Shop All Column Protectors
Sentry
Column Protector, Fits Column Size 12" x 12"
Mfr # CS2442-12S
Zoro # G4571222
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Column Shape Square
- Overall Height 42 in
- Fits Column Size 12 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry
- MFR # CS2442-12S
- Zoro # G4571222
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 12 in |
Overall Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Fits Column Shape | Square |
Color | Yellow |
Includes | (2) Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 1/4 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 12 in, Fits Column Shape Square, Overall Height 42 in, Color Yellow, Overall Thickness 1/4 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Plate Mount Caster 5 W 3-1/2 X 3-1/2 (497001-1)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1200 lb. (FG443610BLA)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- EAGLE MFG 8 Column Opening, Eagle Column Protector, 24 High, Yellow, 1724-8 (17248)
- Sentry Column Protectors