Shop All Column Protectors
Sentry
Column Protector, Fits Column Size 10" x 10"
Mfr # CS2442-10S
Zoro # G4571091
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Column Shape Square
- Overall Height 42 in
- Fits Column Size 10 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentry
- MFR # CS2442-10S
- Zoro # G4571091
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 10 in |
Overall Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Fits Column Shape | Square |
Color | Yellow |
Includes | (2) Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 1/4 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 10 in, Fits Column Shape Square, Overall Height 42 in, Color Yellow, Overall Thickness 1/4 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Beam Clamp, Vertical Lift, 10,000 lb. (4ZW25)
- ZORO SELECT Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck (32J781)
- SAFTCART Cylinder Bracket, Steel, 28 In. W (WB-202)
- SERVICE CASTER CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-100S1030-SNB)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Column Protector Wrap, Yellow, 42" H x 44 W (CW0244-42KIT)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- ULTRATECH UltraTech 1521 Ultra- I-Beam Protector®, 8 1/2"-L x 7 1/2"-W x 36"-H (1521)
- Sentry Warehouse Safety Guards & Protectors