Shop All Column Protectors
Sentry
Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8"
Mfr # CS-FIT-S-Y
Zoro # G4571301
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Column Shape Rectangle, Round, Square
- Overall Height 42 in
- Fits Column Size 4 in to 8 in
- Overall Width 16 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry
- MFR # CS-FIT-S-Y
- Zoro # G4571301
- Country of Origin Canada
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 4 in to 8 in |
Overall Width | 16 in |
Details
Fits Column Shape | Rectangle, Round, Square |
Color | Yellow |
Includes | (2) Straps |
Column Protector Material | Polyethylene/Vinyl |
Installation Method | (4) Pieces - Strap Together |
Item | Column Protector |
Description
Column Protector, Fits Column Size 4 in to 8 in, Fits Column Shape Rectangle, Round, Square, Overall Height 42 in, Color Yellow, Overall Width 16 in, Installation Method (4) Pieces - Strap Together, Column Protector Material Polyethylene/Vinyl, Includes (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- JET Dslt-770, Double Scissors, 51-1/8In. Max (140778)
- CAMPBELL CHAIN & FITTINGS 4/0 Passing Link Chain, Zinc Plated, 100' per Carton (T0304024)
- CASTERHQ 8"x3", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR Fille (CB-FP82O-)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Column Protector Wrap, Yellow, 42" H x 44 W (CW0244-42KIT)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- Sentry Warehouse Safety Guards & Protectors