Shop All Gun Safes
Sentinel
Weapon Storage Cabinet, 30inH, Gray
Mfr # WSL29083008KNAA
Zoro # G3481147
product price: $2,944.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,944.99
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Overall Width 29 1/2 in
- Overall Height 30 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 29 1/2 in |
Overall Height | 30 in |
Overall Depth | 8 in |
Details
Cabinet Style | Drawer |
Item | Pistol Security Locker |
Color | Gray |
Finish | Powder Coated |
Weapon Drawer Storage Capacity | 1 |
Number of Weapon Drawers | 8 |
Description
Pistol Security Locker, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 8, Number of Pistol Drawers 8, Overall Height 30 in, Overall Width 29 1/2 in, Overall Depth 8 in, Color Gray, Powder Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Red (1875-SB808RD)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (FL18-30-300)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12062)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 3/4 in L, 17 4/5 in W, 15 1/8 in H, 20 gal Volume Capacity (FG9S3100WHT)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- FLEMING SUPPLY Pistol Safe, Cam Lock, 3.4 lbs, .05 cu ft, 1 Pistol (872580FCX)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 58 lbs, Up To 8, 10, Or 14 Guns And Extra Ammunition (HS30120100)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Not Rated (AX11780)
- Sentinel Gun Safes