Shop All Waiting Room & Guest Chairs
Sentinel
Sentinel Armless Chair, Floor Mount, Aqua
Mfr # 116484AQ
Zoro # G802015056
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Aqua
- Assembly Bolt to The Wall/Bolt to The Floor
- Height 33 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 116484AQ
- Zoro # G802015056
- UPC # 819085018004
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Height | 33 in |
Width | 24 in |
Length | 21 in |
Details
Item | Sentinel Armless Chair Floor Mount Aqua |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Aqua |
Assembly | Bolt to The Wall/Bolt to The Floor |
Weight Capacity | 500 lb |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO |
Surface Material | Polyethylene |
Leg Color | Blue |
Style | Armless Chair |
Description
Sentinel Armless Chair Floor Mount Aqua, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- TRADEMARK FINE ART Howard Robinson 'World Of Animals' Canvas Art, 24x32 (ALI23973-C2432GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- NATIONAL PUBLIC SEATING Mobile Chair, 32-1/2"L34"H, Tablet, GoSeries (COGO-40)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- Sentinel Seating