Shop All Waiting Room & Guest Chairs
Sentinel
Sentinel Arm Chair Floor Mount, Gray
Mfr # 106484GY
Zoro # G902014997
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Length 21 in
- Assembly Bolt to The Wall/Bolt to The Floor
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 106484GY
- Zoro # G902014997
- UPC # 819085012651
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Length | 21 in |
Width | 24 in |
Height | 33 in |
Details
Item | Sentinel Arm Chair Floor Mount Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Assembly | Bolt to The Wall/Bolt to The Floor |
Leg Color | Gray |
Weight Capacity | 500 lb |
Standards | Flame Retardant, ISO |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Style | Arm Chair |
Description
Sentinel Arm Chair Floor Mount Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- HOWARD MILLER CLOCK CO Howard Miller Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA (625485)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z100-BLACK-GG)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- Sentinel Office Chairs