Shop All Industrial Storage Cabinets
Sentinel
Firearms and Armory Rack, 42 in W, 45 in H
Mfr # WRL42164504HSAC
Zoro # G3481068
product price: $2,464.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,464.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Color Green
- Overall Height 45 in
- Finish Powder Coated
- Includes Holds (10) Long Guns, (10) Sidearms, Stationary Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # WRL42164504HSAC
- Zoro # G3481068
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 42 in |
Overall Height | 45 in |
Overall Depth | 16 in |
Details
Color | Green |
Item | Firearms and Armory Rack |
Finish | Powder Coated |
Includes | Holds (10) Long Guns, (10) Sidearms, Stationary Cabinet |
Number of Weapon Drawers | 0 |
Description
Firearms and Armory Rack, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 45 in, Overall Width 42 in, Overall Depth 16 in, Color Green, Powder Coated Finish, Includes (10) Sidearms, Holds (10) Long Guns, Stationary Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 15 in L, 1/3 in W, 8 13/16 in H, 6 PK (41288)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (3601-95)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24ME)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-02)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- Sentinel Industrial Storage Cabinets