Shop All Industrial Storage Cabinets
Sentinel
Firearms and Armory Rack, 42 in W, 45 in H
Mfr # WRL42164504HPAC
Zoro # G3481086
product price: $2,517.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,517.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Color Green
- Overall Height 45 in
- Finish Powder Coated
- Includes Holds (10) Long Guns, (10) Sidearms, Portable Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # WRL42164504HPAC
- Zoro # G3481086
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 42 in |
Overall Height | 45 in |
Overall Depth | 16 in |
Details
Color | Green |
Item | Firearms and Armory Rack |
Finish | Powder Coated |
Includes | Holds (10) Long Guns, (10) Sidearms, Portable Cabinet |
Number of Weapon Drawers | 0 |
Description
Firearms and Armory Rack, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 45 in, Overall Width 42 in, Overall Depth 16 in, Color Green, Powder Coated Finish, Includes (10) Sidearms, Holds (10) Long Guns, Portable Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Three Socket Tee Pipe Fitting 1.94 Fitting I.D. (798744)
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D (CVT-6030)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-HG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY1)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 72H, Black (361872BK)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- Sentinel Industrial Storage Cabinets