Shop All Industrial Storage Cabinets
Sentinel
Firearms and Armory Rack, 42 in W, 45 in H
Mfr # WRL42164504HPAA
Zoro # G3481095
product price: $2,158.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,158.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Color Green
- Overall Height 45 in
- Finish Powder Coated
- Includes Holds (10) Long Guns, Portable Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # WRL42164504HPAA
- Zoro # G3481095
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 42 in |
Overall Height | 45 in |
Overall Depth | 16 in |
Details
Color | Green |
Item | Firearms and Armory Rack |
Finish | Powder Coated |
Includes | Holds (10) Long Guns, Portable Cabinet |
Number of Weapon Drawers | 0 |
Description
Firearms and Armory Rack, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 45 in, Overall Width 42 in, Overall Depth 16 in, Color Green, Powder Coated Finish, Includes Holds (10) Long Guns, Portable Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- AKRO-MILS Small Storage Case Clear (05705)
- FIREKING Chest, Fireproof/Waterproof (SS104)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDMG)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36Wx18Dx78H, Gray (316059)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- GLOBAL EQUIPMENT Locking Storage Cabinet Clear Door 48x24x78, 20 YL Bin, 6 Shelf Assembled (239387)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- Sentinel Industrial Storage Cabinets