Shop All Industrial Storage Cabinets
Sentinel
Firearms and Armory Rack, 22 in W, 45 in H
Mfr # WRL22164502HSAC
Zoro # G3481031
product price: $1,594.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Overall Width 22 in
- Color Green
- Overall Height 45 in
- Includes Holds (5) Long Guns,(5) Sidearms, Stationary Cabinet
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # WRL22164502HSAC
- Zoro # G3481031
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 22 in |
Overall Height | 45 in |
Overall Depth | 16 in |
Details
Color | Green |
Item | Firearms and Armory Rack |
Includes | Holds (5) Long Guns,(5) Sidearms, Stationary Cabinet |
Finish | Powder Coated |
Number of Weapon Drawers | 0 |
Description
Firearms and Armory Rack, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 45 in, Overall Width 22 in, Overall Depth 16 in, Color Green, Powder Coated Finish, Includes Holds (5) Long Guns,(5) Sidearms, Stationary Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- QUANTUM STORAGE SYSTEMS Steel Louvered Floor Rack, 36 in W x 25 in D x 66 in H, Gray (QDS-3666H)
- SUNEX Side Work Bench, 8013A, 3 lb. Capacity, Black (8004BK)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478HG)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (250C362472A-PT)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 3 Door, Unassembled, Blue (652065BL)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- Sentinel Industrial Storage Cabinets