Shop All Industrial Storage Cabinets
Sentinel
Firearms and Armory Rack, 22 in W, 45 in H
Mfr # WRL22164502HSAA
Zoro # G3481040
product price: $1,518.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,518.99
Free 30-Day Returns
Key Features
- Overall Width 22 in
- Color Green
- Overall Height 45 in
- Finish Powder Coated
- Includes Holds (5) Long Guns, Stationary Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # WRL22164502HSAA
- Zoro # G3481040
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 22 in |
Overall Height | 45 in |
Overall Depth | 16 in |
Details
Color | Green |
Item | Firearms and Armory Rack |
Finish | Powder Coated |
Includes | Holds (5) Long Guns, Stationary Cabinet |
Number of Weapon Drawers | 0 |
Description
Firearms and Armory Rack, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 45 in, Overall Width 22 in, Overall Depth 16 in, Color Green, Powder Coated Finish, Includes Holds (5) Long Guns, Stationary Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 39 inx1 in, Quick-Adjust (P39BK)
- MORSE MorseĆ Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120A)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-07)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-09)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- SHUTER Storage Cabinet, Glass Doors, 35" (1010104)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- Sentinel Industrial Storage Cabinets