Shop All Industrial Storage Cabinets
Sentinel
Firearms and Armory Rack, 22 in W, 45 in H
Mfr # WRL22164502HPAC
Zoro # G3481059
product price: $1,651.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,651.99
Free 30-Day Returns
Key Features
- Overall Width 22 in
- Color Gray
- Overall Height 45 in
- Includes Holds (5) Long Guns, (5) Sidearms, Portable Cabinet
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # WRL22164502HPAC
- Zoro # G3481059
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 22 in |
Overall Height | 45 in |
Overall Depth | 16 in |
Details
Color | Gray |
Item | Firearms and Armory Rack |
Includes | Holds (5) Long Guns, (5) Sidearms, Portable Cabinet |
Finish | Powder Coated |
Number of Weapon Drawers | 0 |
Description
Firearms and Armory Rack, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 45 in, Overall Width 22 in, Overall Depth 16 in, Color Gray, Powder Coated Finish, Includes (5) Sidearms, Holds (5) Long Guns, Portable Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-9/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM350096P)
- RICHELIEU 29 in 737 mm Kolossus HeavyDuty Workstation Bracket Black (9910242990)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-02)
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Gray (237666GY)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218BK)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- Sentinel Industrial Storage Cabinets