Shop All Evidence and Collection Kits
Sentinel
Evidence Refrigerator, Stainless Steel
Mfr # ERF42-04-PT
Zoro # G8623472
product price: $12,518.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,518.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 42 1/2"
- Width 24"
- Assembled/Unassembled Assembled
- Lock Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # ERF42-04-PT
- Zoro # G8623472
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 42 1/2" |
Width | 24" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Refrigerator |
Color | Silver |
Assembled/Unassembled | Assembled |
Lock Type | Keyed |
Power Requirements | 115V AC, 60hz, Dedicated 15 A Circuit |
Material of Construction | Stainless Steel |
Finish | Stainless Steel |
Pass-through / Nonpass-through | Pass-Through |
Number of Compartments | 4 |
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 4, Material of Construction Stainless Steel, Pass-Through, Overall Width 24 in, Overall Depth 24 in, Overall Height 42 1/2 in, Finish Stainless Steel, Color Silver, Lock Type Keyed, Assembled, Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trucks Sign, TM134K (TM134K)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10927 (TC-10927)
- ALPHA PRO TECH Critical CoverĀ® UltraGripĀ® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- Sentinel Evidence and Collection Kits