Shop All Evidence and Collection Kits
Sentinel
Evidence Refrigerator, 82in.H x 36in.W
Mfr # ERF82-12-PT
Zoro # G8623533
product price: $17,171.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,171.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 82"
- Width 36"
- Pass-through / Nonpass-through Pass-Through
- Lock Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # ERF82-12-PT
- Zoro # G8623533
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Refrigerator |
Color | Silver |
Pass-through / Nonpass-through | Pass-Through |
Lock Type | Keyed |
Power Requirements | 115V AC, 60hz, Dedicated 15 A Circuit |
Material of Construction | Stainless Steel |
Assembled/Unassembled | Assembled |
Number of Compartments | 12 |
Finish | Stainless Steel |
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 12, Material of Construction Stainless Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Stainless Steel, Color Silver, Lock Type Keyed, Features Pass-through Available, Assembled, Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (231S0310BL)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH First Response Evidence Markers, Orange (FMR1)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- Sentinel Evidence and Collection Kits