Shop All Evidence and Collection Kits
Sentinel
Evidence Refrigerator, 82in.H, Silver
Mfr # ERF82-15-PT
Zoro # G8623463
product price: $17,171.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,171.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 82"
- Width 36"
- Depth 24"
- Number of Compartments 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # ERF82-15-PT
- Zoro # G8623463
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Refrigerator |
Color | Silver |
Number of Compartments | 15 |
Lock Type | Keyed |
Power Requirements | 115V AC, 60hz, Dedicated 15 A Circuit |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
Assembled/Unassembled | Assembled |
Pass-through / Nonpass-through | Pass-Through |
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 15, Material of Construction Stainless Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Stainless Steel, Color Silver, Lock Type Keyed, Assembled, Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- MARCOM Ladder Safety DVD (V0000809EM)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (2090X-S (7))
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- Sentinel Evidence and Collection Kits