Shop All Evidence and Collection Kits
Sentinel
Evidence Refrigerator, 82in.H
Mfr # ERF82-18-NPT
Zoro # G8623612
product price: $17,171.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,171.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 82"
- Width 36"
- Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
- Pass-through / Nonpass-through Non-Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # ERF82-18-NPT
- Zoro # G8623612
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Refrigerator |
Color | Silver |
Power Requirements | 115V AC, 60hz, Dedicated 15 A Circuit |
Pass-through / Nonpass-through | Non-Pass-Through |
Number of Compartments | 18 |
Lock Type | Keyed |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
Assembled/Unassembled | Assembled |
Description
Law Enforcement Evidence Refrigerator, Number of Compartments 18, Material of Construction Stainless Steel, Non-Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Stainless Steel, Color Silver, Lock Type Keyed, Assembled, Power Requirements 115V AC, 60hz, Dedicated 15 A Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-06-0005)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH Portable Fingerprint Station (CT39)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- CORTECH Applicant Cards, PK250 (CT40A)
- Sentinel Emergency Preparedness & Safety Training