Shop All Evidence and Collection Kits
Sentinel
Evidence Locker, 82in.H x 36in.W
Mfr # 07AB-PT
Zoro # G3470227
product price: $5,063.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,063.99
Free 30-Day Returns
Key Features
- Height 82"
- Overall Width 36 in
- Width 36"
- Overall Depth 24 in
- Overall Height 82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 07AB-PT
- Zoro # G3470227
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Overall Width | 36 in |
Width | 36" |
Overall Depth | 24 in |
Overall Height | 82 in |
Depth | 24" |
Details
Item | Law Enforcement Evidence Locker |
Color | Gray |
Number of Compartments | 7 |
Material of Construction | Cold Rolled Steel |
Pass-through / Nonpass-through | Pass-through |
Finish | Powder Coated |
Assembled/Unassembled | Assembled |
Lock Type | Keyless |
Description
Law Enforcement Evidence Locker, Number of Compartments 7, Material of Construction Cold Rolled Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Powder Coated, Color Gray, Lock Type Keyless, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI Polish Shoe2.5Oz Liq Wht (11761)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 13, Brown, PR (SE4300)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155875)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- CORTECH Portable Fingerprint Station (CT39)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH First Response Evidence Markers, Orange (FMR1)
- Sentinel Emergency Preparedness & Safety Training