Shop All Evidence and Collection Kits
Sentinel
Evidence Locker, 82in.H x 24in.D
Mfr # 06AC-PT
Zoro # G3470236
product price: $5,630.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,630.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 82"
- Width 36"
- Pass-through / Nonpass-through Pass-through
- Number of Compartments 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 06AC-PT
- Zoro # G3470236
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Width | 36" |
Depth | 24" |
Details
Item | Law Enforcement Evidence Locker |
Color | Gray |
Pass-through / Nonpass-through | Pass-through |
Number of Compartments | 6 |
Finish | Powder Coated |
Lock Type | Keyless |
Assembled/Unassembled | Assembled |
Material of Construction | Cold Rolled Steel |
Description
Law Enforcement Evidence Locker, Number of Compartments 6, Material of Construction Cold Rolled Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Powder Coated, Color Gray, Lock Type Keyless, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 90 PK (LSE-104)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- Sentinel Emergency Preparedness & Safety Training