Shop All Evidence and Collection Kits
Sentinel
Evidence Locker, 82in.H, Keyless
Mfr # 04AA-PT
Zoro # G3470251
product price: $4,433.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,433.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 82"
- Overall Width 36 in
- Width 36"
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 04AA-PT
- Zoro # G3470251
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Height | 82" |
Overall Width | 36 in |
Width | 36" |
Overall Depth | 24 in |
Overall Height | 82 in |
Depth | 24" |
Details
Item | Law Enforcement Evidence Locker |
Color | Gray |
Material of Construction | Cold Rolled Steel |
Lock Type | Keyless |
Pass-through / Nonpass-through | Pass-through |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Number of Compartments | 4 |
Description
Law Enforcement Evidence Locker, Number of Compartments 4, Material of Construction Cold Rolled Steel, Pass-Through, Overall Width 36 in, Overall Depth 24 in, Overall Height 82 in, Finish Powder Coated, Color Gray, Lock Type Keyless, Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- HILLMAN English White Security Sign 10 in. H X 14 in. W, 6PK (842051)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- SAS SAFETY VISOR (5140) CLEAR (SA5150)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- CORTECH Applicant Cards, PK250 (CT40A)
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Portable Fingerprint Station (CT39)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- Sentinel Emergency Preparedness & Safety Training