Shop All Wardrobe Lockers
Sentinel
Duty Bag Locker, 24 in W, 36 in D, 72 in H, (1) Wide, (4) Tier, Gray
Mfr # DLK24367213KNAA
Zoro # G3481101
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (4) Tier
- Overall Width 24 in
- Overall Depth 36 in
- Overall Height 72 in
- Opening Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentinel
- MFR # DLK24367213KNAA
- Zoro # G3481101
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 36 in |
Overall Height | 72 in |
Opening Width | 20 in |
Opening Depth | 36 in |
Opening Height | 22 in |
Locker Opening Width | 20 in |
Locker Opening Depth | 36 in |
Locker Opening Height | 22 in |
Description
Duty Bag Locker, Frame Assembled Assembled, Number of Shelves 0, Includes Footlocker No, Includes Hanging Rod No, Includes Security Box No, Locker Color Gray, Number of Compartments 4, Open Front No, Overall Depth 36 in, Overall Height 72 in, Overall Width 24 in, Includes Drawer, Locker Opening Depth 36 in, Locker Opening Height 22 in, Locker Opening Width 20 in, Lock Type Keyed, Number of Hooks 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93060CO)
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- FLEX-STRUT Shelf Bracket, LH, 12" (FS-5600-12L E/G)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastc, PK25 (25-FH4-2)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3288-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2ME)
- GLOBAL INDUSTRIAL Four Tier 4 Door Locker, 12Wx15Dx18H, Gray, Unassembled (493457GY)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- SAFCO Double-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray (5523GR)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- Sentinel Wardrobe Lockers