Shop All Waiting Room & Guest Chairs
Sentinel
Armless Chair, Floor Mount, Stone Gray
Mfr # 116484SG
Zoro # G102014919
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Width 24 in
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 116484SG
- Zoro # G102014919
- UPC # 819085017977
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Width | 24 in |
Length | 21 in |
Height | 33 in |
Details
Item | Sentinel Armless Chair Floor Mount Stone Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Weight Capacity | 500 lb |
Assembly | Bolt to The Wall/Bolt to The Floor |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Leg Color | Gray |
Surface Material | Polyethylene |
Style | Armless Chair |
Description
Sentinel Armless Chair Floor Mount Stone Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- Sentinel Seating