Shop All Waiting Room & Guest Chairs
Sentinel
Armless Chair, Floor Mount, Indigo w/Door
Mfr # 116484IGS
Zoro # G502015295
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Width 24 in
- Surface Material Polyethylene
- Features One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 116484IGS
- Zoro # G502015295
- UPC # 819085018035
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Width | 24 in |
Height | 33 in |
Length | 21 in |
Details
Item | Sentinel Armless Chair Floor Mount Indigo w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue |
Surface Material | Polyethylene |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Leg Color | Blue |
Ligature Resistant | Yes |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall/Bolt to The Floor |
Weight Capacity | 500 lb |
Style | Armless Chair |
Description
Sentinel Armless Chair Floor Mount Indigo w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- LESRO Lenox Wood 3 Seat Tandem Seating Wood Frame No Center Arms, Mocha, OH Wine Upholstery (LW3101)
- PRIMEHEALTH Deluxe Adjustable Back Support With Adjustable Lumbar Center Cushion - Grey (PR1628)
- Sentinel Waiting Room & Guest Chairs