Shop All Waiting Room & Guest Chairs
Sentinel
Armless Chair, Floor Mount, Indigo
Mfr # 116484IG
Zoro # G102015060
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Weight Capacity 500 lb
- Surface Material Polyethylene
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 116484IG
- Zoro # G102015060
- UPC # 819085017991
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Length | 21 in |
Width | 24 in |
Height | 33 in |
Details
Item | Sentinel Armless Chair Floor Mount Indigo |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue |
Weight Capacity | 500 lb |
Surface Material | Polyethylene |
Leg Color | Blue |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Standards | Flame Retardant, ISO |
Style | Armless Chair |
Description
Sentinel Armless Chair Floor Mount Indigo, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- INTERNATIONAL CONCEPTS Set of 2 Lacy Dining Chairs, Unfinished (C-43P)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- Sentinel Office Chairs