Shop All Waiting Room & Guest Chairs
Sentinel
Armless Chair, Floor Mount, Gray w/Door
Mfr # 116484GYS
Zoro # G502015196
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Leg Color Gray
- Length 21 in
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 116484GYS
- Zoro # G502015196
- UPC # 819085015027
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Length | 21 in |
Width | 24 in |
Height | 33 in |
Details
Item | Sentinel Armless Chair Floor Mount Gray w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Leg Color | Gray |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Weight Capacity | 500 lb |
Standards | Flame Retardant, ISO |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Style | Armless Chair |
Description
Sentinel Armless Chair Floor Mount Gray w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- MITYLITE Upholstered Folding Chair, Vinyl Seat, Black (FLEXONE FX)
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Walnut, MD Farro Upholstery (LW4103)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- Sentinel Seating