Shop All Waiting Room & Guest Chairs
Sentinel
Armless Chair, Floor Mount, Burgundy
Mfr # 116484BYS
Zoro # G602015218
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Burgundy
- Height 33 in
- Standards Flame Retardant, ISO
- Features One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 116484BYS
- Zoro # G602015218
- UPC # 819085015010
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Height | 33 in |
Length | 21 in |
Width | 24 in |
Details
Item | Sentinel Armless Chair Floor Mount Burgundy w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Burgundy |
Standards | Flame Retardant, ISO |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Weight Capacity | 500 lb |
Assembly | Bolt to The Wall/Bolt to The Floor |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Leg Color | Burgundy |
Style | Armless Chair |
Description
Sentinel Armless Chair Floor Mount Burgundy w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- PROCOMFORT Captains Arm Chair - B9540 - Black Vinyl (PR47170)
- Sentinel Waiting Room & Guest Chairs