Shop All Waiting Room & Guest Chairs
Sentinel
Armless Chair, Floor Mount, Aqua w/Door
Mfr # 116484AQS
Zoro # G602015256
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Aqua
- Ligature Resistant Yes
- Length 21 in
- Standards Flame Retardant, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 116484AQS
- Zoro # G602015256
- UPC # 819085018042
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Length | 21 in |
Height | 33 in |
Width | 24 in |
Details
Item | Sentinel Armless Chair Floor Mount Aqua w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Aqua |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO |
Weight Capacity | 500 lb |
Leg Color | Blue |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Surface Material | Polyethylene |
Style | Armless Chair |
Description
Sentinel Armless Chair Floor Mount Aqua w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- Sentinel Seating