Shop All Waiting Room & Guest Chairs
Sentinel
Arm Chair, Floor Mount, Stone Gray, w/Door
Mfr # 106484SGS
Zoro # G802014998
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Height 33 in
- Length 21 in
- Leg Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 106484SGS
- Zoro # G802014998
- UPC # 819085017892
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Height | 33 in |
Length | 21 in |
Width | 24 in |
Details
Item | Sentinel Arm Chair Floor Mount Stone Gray w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Leg Color | Gray |
Ligature Resistant | Yes |
Weight Capacity | 500 lb |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Standards | Flame Retardant, ISO |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Assembly | Bolt to The Wall/Bolt to The Floor |
Style | Arm Chair |
Description
Sentinel Arm Chair Floor Mount Stone Gray w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- SAFCO Floor Casters, 2"L2"H (5132)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- Sentinel Office Chairs