Shop All Waiting Room & Guest Chairs
Sentinel
Arm Chair, Floor Mount, Sand, w/Door
Mfr # 106484SDS
Zoro # G602014921
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Sand
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Ligature Resistant Yes
- Surface Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 106484SDS
- Zoro # G602014921
- UPC # 819085014976
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Height | 33 in |
Width | 24 in |
Length | 21 in |
Details
Item | Sentinel Arm Chair Floor Mount Sand w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Sand |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Weight Capacity | 500 lb |
Standards | Flame Retardant, ISO |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Assembly | Bolt to The Wall/Bolt to The Floor |
Leg Color | Sand |
Style | Arm Chair |
Description
Sentinel Arm Chair Floor Mount Sand w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- LUMISOURCE High Back Fuji Dining Chair in Gold and Black Velvet, PK 2 (DC-HBFUJI AUVBK2)
- NATIONAL PUBLIC SEATING Mobile Chair, 32-1/2"L34"H, Tablet, GoSeries (COGO-10)
- Sentinel Waiting Room & Guest Chairs